Blackhawk Hand Tools
9-Piece Reversible Ratcheting Combination Wrench Box
Part #BBW2250R | Item #2928856 | Manufacturer Part #BW-2250R
Number Of Pieces:
9 PieceProduct Details
- Polished chrome vanadium steel
- Stubby reversible wrenches are great for compact areas
- Plastic case
- SAE Includes 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
Specifications
Capacity: 1/4 in
Color Finish: Polished Chrome
Length: 5-1/2 in
Material: Chrome Vanadium
Maximum Capacity: 3/4 in
Number Of Pieces: 9 Piece
Number Of Points: 12-point
Number of Tools Included: 9
Type: BBW2250R
Wrench Type: Combination