Blackhawk™ 1/2 in. Impact Socket Set

Part #BUW1615S  |  Item #4392628  |  Manufacturer Part #UW-1615S

Drive Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-slip surface treatment
  • Fifteen piece SAE includes: 3/8"- 1-1/4" in 1/16" increments
  • Laser etch and stamped markings provide readability and permanence

Specifications

Collection: Blackhawk™

Color Finish: Black Oxide

Drive Size: 1/2 in

Material: Steel

Number Of Pieces: 15 Piece

Number Of Points: 6-point

Number of Tools Included: 15

Socket Size: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in

Tool Type: Socket

Type: BUW1615S