Blackhawk™ 1/2 in. Metric Socket Set

Part #BUW616MS  |  Item #4392690  |  Manufacturer Part #UW-616MS

Drive Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-slip surface treatment
  • Sixteen piece metric includes: 10mm-22mm in 1 mm increments, 24mm, 26mm and 27 mm
  • Laser etch and stamped markings provide readability and permanence

Specifications

Collection: Blackhawk™

Color Finish: Black Oxide

Drive Size: 1/2 in

Material: Steel

Number Of Pieces: 16 Piece

Number Of Points: 6-point

Number of Tools Included: 16

Socket Size: [10 mm - 22 mm, 24 mm, 26 mm, 27 mm]

Tool Type: Socket

Type: BUW616MS