1/2 in. Non-Impact Socket Set
Blackhawk™ 1/2 in. Non-Impact Socket Set
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also included are a 5" extension, 17" flex head handle, ratchet, and case
- Includes 3/8"-1 1/4" in 1/16" increments
Specifications
- Collection:
- Blackhawk™
- Drive Size:
- 1/2 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 17 Piece
- Number of Tools Included:
- 17
- Type:
- B1217S