Blackhawk™ 1/2 in. Socket Set

Part #B1217MNB  |  Item #2928161  |  Manufacturer Part #1217-MNB

Drive Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, and 28mm sockets
  • Also included are a 5" extension, 17" flex head handle, ratchet, and case

Specifications

Collection: Blackhawk™

Drive Size: 1/2 in

Number Of Pieces: 17 Piece

Number Of Points: 12-point

Number of Tools Included: 17

Type: B1217MNB