3/8 in. Drive Deep Impact Socket

You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 3/8 in. Drive Deep Impact Socket

This product requires certification to purchase.
You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 3/8 in. Drive Deep Impact Socket

  • Fast #
  • Part #BU1617M
  • Item #2929130
  • Manufacturer Part #U-1617M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Blackhawk™
Drive Size:
3/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Socket
Type:
BU1617M