3/8 in. Drive Pear Head Ratchet
Blackhawk™ 3/8 in. Drive Pear Head Ratchet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Blackhawk™
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 3/8 in
- Length:
- 7-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet