3/8 in. Drive Socket Set

You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 3/8 in. Drive Socket Set

This product requires certification to purchase.
You last purchased this on
 
Blackhawk Hand Tools

Blackhawk™ 3/8 in. Drive Socket Set

  • Fast #
  • Part #BLA9934
  • Item #2928268
  • Manufacturer Part #9934
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes: 8mm- 19mm sockets, 5/16" -7/8" sockets, 3/8" - 4/8" deep sockets, ratchet, 3" and 6" extensions, universal joint and case
  • SAE and metric
  • Requires Certification

Specifications

Collection:
Blackhawk™
Drive Size:
3/8 in
Number Of Points:
12-point
Number of Pieces:
34 Piece
Number of Tools Included:
34
Tool Type:
Socket Set
Type:
BLA9934