Blackhawk™ 50-Piece Drive Combination Set

Part #B974850  |  Item #4392285  |  Manufacturer Part #974850

$ 416.02 EACH
(Pricing is for 50 Piece)

Number Of Pieces

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality variety kit
  • Combination non-reversible ratcheting 12 point wrenches in sizes: 3/8", 7/16", 1/2", 9/16", 5/8", and 11/16"
  • Pear head quick-release 3/8" drive ratchet
  • Socket spinner with 1/4" drive
  • Extensions: 3/8" x 10" locking, 3/8" x 3" locking, 3/8" x 1-3/4"
  • Adaptor to convert 3/8" drive to 1/4" drive

Specifications

Collection: Blackhawk™

Color Finish: Polished Chrome

Drive Size: 1/4 in;3/8 in

Material: Steel

Number Of Pieces: 50 Piece

Number Of Points: 6-point

Socket Size: [3/8in, 7/16in, 1/2in, 9/16in, 5/8in, 11/16in, 3/4in, 13/16in, 7/8in, 15/16in, 1in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 9/32in, 11/32in]

Tool Type: Combination