75-Piece Drive Combination Set
Blackhawk™ 75-Piece Drive Combination Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combination non-reversible ratcheting 12 point wrenches in sizes: 3/8", 7/16", 1/2", 9/16", 5/8", and 11/16"
- Combination reversible stubby ratcheting 12 point wrenches in sizes: 1/4", 5/16", 3/8", 7/16", 1/2" in, 9/16", 5/8", 11/16", and 3/4"
- High quality variety kit
- Extensions: 3/8" x 10" locking, 3/8" x 3" locking, 3/8" x 1-3/4"
- Adaptor to convert 3/8" drive to 1/4" drive
- Socket spinner with 1/4" drive
- Pear head quick-release 3/8" drive ratchet
Specifications
- Collection:
- Blackhawk™
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 1/4 in;3/8 in
- Material:
- Steel
- Number Of Points:
- 12-point
- Number of Pieces:
- 75 Piece
- Socket Size:
- 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 5/8in, 11/16in, 3/4in, 13/16in, 7/8in, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 15mm, 17mm, 18mm, 19mm, 7/32in, 1/4in, 9/32in, 11/32in, 3/8in, 9 mm
- Tool Type:
- Combination