Blackhawk™ 8-Piece Ratcheting Combination Wrench Set

Part #BBW1408  |  Item #2928278  |  Manufacturer Part #BW-1408

Number Of Pieces:

8 Piece
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
  • Chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Fifteen° angled offset box end helps keep shank clear of obstructions
  • Anti-slip design (ASD) open end
  • Set includes: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm 12 point wrenches

Specifications

Capacity: 1/3 in

Collection: Blackhawk™

Color Finish: Polished Chrome

Length: 9-1/4 in

Material: Chrome Vanadium

Maximum Capacity: 3/4 in

Number Of Pieces: 8 Piece

Number Of Points: 12-point

Number of Tools Included: 8

Type: BBW1408

Wrench Type: Combination