Blackhawk™ 9-Piece Combination Wrench Set

Part #B9609PNB  |  Item #2929026  |  Manufacturer Part #9609PNB

Number Of Pieces:

9 Piece
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • 12-Point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
  • Box ends incorporate the TorquePlus™ system

Documents

Specifications

Capacity: 1/4 in

Collection: Blackhawk™

Color Finish: Polished Chrome

Length: 8-13/16 in

Maximum Capacity: 3/4 in

Number Of Pieces: 9 Piece

Number Of Points: 12-point

Number of Tools Included: 1

Type: B9609PNB

Weight: 6.8

Wrench Type: Combination