Manual Multi-Bit 9 Piece Screwdriver
Manual Multi-Bit 9 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nine piece combination set
- Grit blasted tips
- Blackhawk™ by Proto®
- Tri-material ergonomic handles molded around bar
- Tips: slotted; cabinet; Phillips
- Hex bolsters on larger sizes
- High strength tool steel bars
Specifications
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 9 Piece
- Shank Style:
- Straight
- Tool Type:
- Combination