Neptune 1/2 in. Plastic Pulsation Dampener

Part #BRC10XX50  |  Item #7033585  |  Manufacturer Part #RC10XX50

Call for Pricing EACH

Fitting Sizes:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ensures steady and continuous flow
  • Protects down-stream equipment
  • Designed to absorb pulsation or hydraulic shock created by positive displacement pumps
  • This pulsation and vibration free environment protects downstream pipes, valves, fittings, meters and other inline instruments
  • Pulsation dampeners are recommended in all motor driven pumps applications

Specifications

Capacity: 10 cu in

Collection: Neptune

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Horsepower: 1/3 hp

Length: 32 in

Material: Stainless Steel

Material Type: 316 SS

Maximum Pressure: 150 psi

Power Source: Electric

RPM: 1750

UL Listed: No

Volts: 115/230V