Pulsation Dampener 175 cu. In. 2 in. NPT PVC/Viton®
Neptune Pulsation Dampener 175 cu. In. 2 in. NPT PVC/Viton®
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects down-stream equipment from damage
- Ensures steady and continuous flow
- Absorbs pulsation or hydraulic shock created by positive displacement pumps
- Recommended in all motor driven pumps applications
Specifications
- Capacity:
- 175 cu in
- Collection:
- Neptune
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 300 gph
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No