Blacoh Fluid Controls
Neptune Pulsation Dampener 85 cu. In. 3/4 in. NPT PVC/Viton®
Part #BC311V | Item #7033586 | Manufacturer Part #C311V
Call for Pricing
EACH
Fitting Sizes:
3/4 inProduct Details
- Absorbs pulsation or hydraulic shock created by positive displacement pumps
- Protects down-stream equipment from damage
- Ensures steady and continuous flow
- Recommended in all motor driven pumps applications
Specifications
Capacity: 85 cu in
Collection: Neptune
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 115 gph
Maximum Pressure: 150 psi
UL Listed: No