Pulsation Dampener 10 cu. In. 1/2 in. NPT 316SS/Viton®

You last purchased this on
 
Blacoh Fluid Controls

Pulsation Dampener 10 cu. In. 1/2 in. NPT 316SS/Viton®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blacoh Fluid Controls

Pulsation Dampener 10 cu. In. 1/2 in. NPT 316SS/Viton®

  • Fast #
  • Part #BCTS1020V
  • Item #7033582
  • Manufacturer Part #CTS1020V
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Protects down-stream equipment from damage
  • Ensures steady and continuous flow
  • Absorbs pulsation or hydraulic shock created by positive displacement pumps
  • Recommended in all motor driven pumps applications
  • Requires Certification

Specifications

Capacity:
10 cu in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
12 gph
Pressure - Maximum:
300 psi
UL Listed:
No