Pulsation Dampener 10 cu. In.

Part #BRC10XV50  |  Item #7237604  |  Manufacturer Part #RC-10X-V50

$ 303.00 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absorbs pulsation or hydraulic shock created by positive displacement pumps
  • Protects down-stream equipment from damage
  • Ensures steady and continuous flow
  • Recommended in all motor driven pump applications

Specifications

Capacity: 10 cu in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 12 gph

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF/ANSI Standard 61

UL Listed: No