Pulsation Dampener 175 cu. In. 2 in. NPT PVC/Hypalon

Part #BC911H  |  Item #7033590  |  Manufacturer Part #C911H

Call for Pricing EACH

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Absorbs pulsation or hydraulic shock created by positive displacement pumps
  • Protects down-stream equipment from damage
  • Ensures steady and continuous flow
  • Recommended in all motor driven pumps applications

Specifications

Capacity: 175 cu in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 300 gph

Maximum Pressure: 150 psi

UL Listed: No