Blacoh Fluid Controls

Series H10 3/8 in. PVC, Viton and PTFE Hybrid Valve

Part #BH10038VVVTL  |  Manufacturer Part #H10-038-VV-VT-L

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides back pressure valve and pulsation dampener in one unit
  • Provides steady flow which prevents pipe ruptures
  • Regulates flow by applying steady back pressure

Specifications

Collection: Series H10

Diameter: 3-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Height: 9 in

High Pressure: 150

Low Pressure: 10

Material: [Plastic, Rubber]

Material Type: [PVC, Viton, PTFE]

NSF Certified: No

Product Type: Valve

UL Listed: No