0 items

Blake Products 71-1/2 in Tub Wrap

BTW7143

Length

71-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Construction and remodeling
  • Dirt
  • Nicks and Dents during shipping
  • Overspray
  • Protects tubs from scratches
  • Recyclable and is a Green building product
  • Reduces post-construction cleaning costs and warranty claims
  • Reusable
  • Surface protection that eliminates repair and replacement costs
  • Use for garden bathtubs

SPECIFICATIONS

Color Finish
Natural
Height
2-1/4 in
Length
71-1/2 in
Width
43-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday