Blaklader 2-Fisted Fleece Jacket

B485525209499

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • D-ring access
  • Extended back and adjustable hem with drawstring
  • Extended cuff with thumb hole and elasticated hem
  • Fleece jacket
  • High collar with zipper
  • Reinforced shoulders, sleeves and sides
  • Robust hidden one-way plastic zipper
  • Strategic Cordura® reinforcements in high-wear areas on the shoulders, arms and sides

SPECIFICATIONS

Clothing Size
XL
Color Finish
Black/Grey
Material
Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday