0 items

Blaklader 2-Fisted Fleece Vest

B384525209900

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Add reflective piping for low-lit worksites and that's one functional vest
  • Breathable windproof material
  • D-ring access
  • Fleece vest
  • High collar with zipper
  • It has a wind and water resistant membrane and an extended back
  • Reinforced front panels
  • Reinforced shoulder sections
  • Two fisted fleece vest adds functionality with 3 deep pockets to keep your tools close at hand
  • Zippered closure and pockets

SPECIFICATIONS

Clothing Size
L
Color Finish
Black
Material
Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday