Blaklader

Blaklader® Toughguy Pile Lined Jacket Black 3XL

Part #B481613709900XXXL  |  Manufacturer Part #481613709900XXXL

Call for Pricing EACH

Clothing Size:

XXXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Tough Guy Pile-Lined jacket is built with a thick cotton canvas exterior for rugged durability and insulating pile lining for extreme warmth and comfort
  • Pile-lined body, quilt lining in sleeve
  • Metal buttons
  • High collar with zipper
  • Robust hidden one-way plastic zipper
  • Extended back, adjustable hem with press studs
  • Adjustable sleeve end with press studs
  • Made of 100 percentage cotton,13 oz

Specifications

Clothing Size: XXXL

Collection: Blaklader®

Color Finish: Black

Material: [Cotton, Metal, Plastic]

Material Type: Canvas