0 items

Blaklader Cordura® Canvas Jacket

B488213802399

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable sleeve end with press studs
  • Adjustable sleeve end with velcro and inner wristlet at sleeve end
  • Bellow on back
  • Cordura®
  • D-ring access
  • Extended back and adjustable hem with press studs
  • Fleece lined collar
  • Quilt lining

SPECIFICATIONS

Clothing Size
L
Collection
Cordura®
Color Finish
Black, Khaki
Material
Plastic
Material Type
Polyester, Polysilk

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday