Blaklader Canvas Jacket in Antique Khaki

B406213202800

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hem with button
  • Bellow on back
  • High collar with zipper
  • Mesh lining
  • Metal press studs
  • Pre-bent sleeves
  • Pre-washed
  • Retractable ID-pocket
  • The brawny jacket has 15 diverse pockets designed with zippers, ergonomic snaps and vents to prevent debris build up
  • The thick cotton canvas also has a breathable mesh liner to keep you comfortable

SPECIFICATIONS

Brand Model Compatibility
Blaklader®
Clothing Size
M
Color Finish
Khaki
Material
Cotton, Mesh, Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday