0 items

Blaklader Half-Zip Sweatshirt

B365610609900

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled inset pockets
  • Knitted college, 100 percent cotton
  • Reinforced shoulder and neck seam
  • Ribbed hem
  • Robust hidden one-way metal zipper
  • Wristlet at sleeve end

SPECIFICATIONS

Brand Model Compatibility
Blaklader®
Clothing Size
M
Color Finish
Black
Material
Cotton, Metal
Type
Sweatshirt

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday