0 items

Blaklader Pile Lined Jacket

B481613709900

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable sleeve end with press studs
  • Extended back, adjustable hem with press studs
  • High collar with zipper
  • Made of 100 percentage cotton,13 oz
  • Metal buttons
  • Pile-lined body, quilt lining in sleeve
  • Robust hidden one-way plastic zipper
  • The Tough Guy Pile-Lined jacket is built with a thick cotton canvas exterior for rugged durability and insulating pile lining for extreme warmth and comfort

SPECIFICATIONS

Brand Model Compatibility
Blaklader®
Clothing Size
M
Color Finish
Black
Material
Cotton, Metal, Plastic
Material Type
Canvas
Type
Jacket

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday