Blaklader

Two Fisted Fleece Jacket Black Medium

Part #B485525209900M  |  Manufacturer Part #485525209900M

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a wind and water resistant membrane between two layers of fleece, winter doesn't stand a chance
  • Made with 3 layer polyester/PU, wind stopper type and 14 oz
  • Strategic Cordura® reinforcements in high-wear areas on the shoulders, arms and sides
  • High collar with zipper
  • D-ring access
  • Robust hidden one-way plastic zipper
  • Extended back, adjustable hem with drawstring
  • Extended cuff with thumb hole and elasticated hem

Specifications

Brand Model Compatibility: Blaklader®

Clothing Size: M

Color Finish: Black

Material: Elastic, Plastic

Material Type: Polyester, Polyurethane

Type: B485525209900M