Blaklader Two Fisted Fleece Jacket in Black

B485525209900

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • D-ring access
  • Extended back, adjustable hem with drawstring
  • Extended cuff with thumb hole and elasticated hem
  • High collar with zipper
  • Made with 3 layer polyester/PU, wind stopper type and 14 oz
  • Robust hidden one-way plastic zipper
  • Strategic cordura reinforcements in high-wear areas on the shoulders, arms and sides
  • With a wind and water resistant membrane between two layers of fleece, winter doesn't stand a chance

SPECIFICATIONS

Brand Model Compatibility
Blaklader®
Clothing Size
XXXL
Color Finish
Black
Material
Elastic, Plastic
Material Type
Polyester, Polyurethane

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday