Blaklader
Two Fisted Two Fisted Fleece Jacket Black/Grey 2XL
Part #B485525209499XXL | Item #4701757 | Manufacturer Part #485525209499XXL
$
150.00
EACH
Clothing Size
Product Details
- Fleece jacket
- Strategic Cordura® reinforcements in high-wear areas on the shoulders, arms and sides
- Reinforced shoulders, sleeves and sides
- High collar with zipper
- D-ring access
- Robust hidden one-way plastic zipper
- Extended back and adjustable hem with drawstring
- Extended cuff with thumb hole and elasticated hem
Specifications
Clothing Size: XXL
Collection: Two Fisted
Color Finish: [Black, Grey]
Color Finish Category: Blacks
Material: Plastic
Material Type: Polyester
Product Type: Jacket
Reusable: Yes
Weight: 14