WORK PNTS STON *Z

Part #B1670131027003430  |  Item #4701451  |  Manufacturer Part #1670131027003430

$ 72.00 EACH

Type:

B1670131027003430

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
  • Pre-washed work pants made from 100 % cotton, 8 oz
  • The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
  • Side hammer loop
  • Standard adjustable knee pad protection (sold separately)
  • Cordura® reinforced knees and back pockets

Specifications

Color Finish: Stone

Color Finish Category: Greys

Material: Canvas

Product Type: Work Pants

Reusable: Yes

Type: B1670131027003430