Blaklader
WORK PNTS STON *Z
Part #B1670131027004232 | Item #4701118 | Manufacturer Part #1670131027004232
$
72.00
EACH
Type:
B1670131027004232Product Details
- These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
- Pre-washed work pants made from 100 % cotton, 8 oz
- The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
- Side hammer loop
- Standard adjustable knee pad protection (sold separately)
- Cordura® reinforced knees and back pockets
Specifications
Brand Model Compatibility: Blaklader®
Color Finish: Stone
Material: Cotton
Material Type: Canvas
Product Type: Work Pants
Type: B1670131027004232