WORK PNTS X1600 With Utility Pocket *Z

Part #B1600137094994232  |  Item #4701132  |  Manufacturer Part #1600137094994232

$ 134.00 EACH

Type:

B1600137094994232

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A cotton canvas base covered by extended leg shields makes them the pants of tool-wielding warriors
  • Two-tone grey and black work pants made from 100 % cotton material, 11 oz
  • Cordura® reinforced pockets, thighs, knees and hem
  • Metal zipper fly
  • Side hammer loop
  • Standard adjustable knee pad protection (sold separately)
  • Adjustable hem with drawstring

Specifications

Brand Model Compatibility: Blaklader®

Color Finish: [Black, Grey]

Material: [Cotton, Metal]

Material Type: Canvas

Product Type: Work Pants

Type: B1600137094994232