3-1/2 in. Stainless Steel Basket Strainer in Truffle

You last purchased this on
 
BLANCO

3-1/2 in. Stainless Steel Basket Strainer in Truffle

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

3-1/2 in. Stainless Steel Basket Strainer in Truffle

  • Fast #
  • Part #B240322
  • Item #9345001
  • Manufacturer Part #240322
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Truffle Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The BLANCO sink basket strainer creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through - ideal for food prep
  • Making prep-work more pleasing and clean-up less complicated, the Blanco color-coordinated sink strainer adds an element of style to your sink by creating a seamless look
  • Color-coordinated to perfectly match your SILGRANIT sink
  • Strong and durable, these sink strainers are easy to maintain and are the perfect finishing touch for any hardworking BLANCO unit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Silgranit
Color Finish Category:
Bronze Tones
Color Finish Name:
Truffle
Drain Diameter:
3-1/2 in
Height:
2-1/2 in
Length:
4-3/5 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Basket Strainer
Strainer Size:
3-1/2 in
Weight:
0.38 lb