0 items

Blanco America Diamond™ 1-3/4 Bowl Silgrainit II Sink

B44021

Color Finish

Starting at $544.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cutout size 32 1/4" by 21 1/4"
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 35" for undermount installation
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Versatile dual deck design, clips not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
16-1/2 in x 18-5/8 in x 9-1/2 in
Collection
Diamond™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Silgranit®
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
12-1/2 in x 16-13/16 in x 8 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday