0 items

Blanco America Performa™ 1-3/4 Double Bowl Under-Mount Granite Sink

B4413

Color Finish

Starting at $683.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aesthetically pleasing low divide accommodates large pot handles and other oversized items
  • Blends the extra functionality of a double bowl with the utility of a super single
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 36"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
18 in x 17-1/2 in x 10 in
Collection
Performa™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
33 in x 19 in
Right Bowl Size
12 in x 17-1/2 in x 10 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday