33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
This product has been replaced by
Manufacturer Part #525012
Cerana™ II 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Package Quantity Info:
EA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique, reversible apron front design allows for contemporary or traditional décor applications
- Fireclay material allows for perfect, smooth and easy to clean surface
- The first fireclay sink with a reversible design and two different corner styles
- Center drain location
- Limited lifetime warranty
- Stainless steel bottom grid included
- Ultra durable surface fired at over 2,100 degrees F
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cerana™ II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/2 in x 17-1/2 in x 9-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19 in