0 items

Blanco America Silgranit® 1-Bowl Apron Front Rectangular Kitchen Sink with Rear Center Drain

B4018

Color Finish

Starting at $1389.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Bowl Size Single Or Left
29-5/16 in x 15-1/4 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
Silgranit®
Color Finish
Metallic Grey
Color Finish Category
Greys
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Apron Front
Number Of Bowls
1
Overall Sink Size
33 in x 19 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday