0 items

Blanco America Valea™ 1-Bowl Kitchen Sink

B441772

Color Finish

Starting at $434.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30-1/4 in x 17-1/4 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Valea™
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
32-1/4 in x 19-1/4 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday