0 items

Blanco America 1-Bowl Kitchen Sink

B442

Color Finish

Starting at $468.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30-3/4 in x 17-1/4 in x 10 in
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday