0 items

Blanco America Precision™ 1-Bowl Undercounter Kitchen Sink

B51945

Color Finish

Starting at $692.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 33"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Stainless steel mesh colander included allowing for hands free rinsing
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
19-1/4 in x 15-3/4 in x 7-7/8 in
Collection
Precision™
Color Finish
Cinder
Color Finish Category
Greys
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
28-3/4 in x 18 in
Right Bowl Size
7-1/2 in x 15-3/4 in x 5-1/2 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday