0 items

Blanco America Silgranit® 1-Bowl Undermount Rectangular Kitchen Sink with Rear Center Drain

B52243

Color Finish

Starting at $544.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Bowl Size Single Or Left
24-13/16 in x 15-3/4 in x 8-5/8 in
CARB OTC LEED Compliant
No
Collection
Silgranit®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Number Of Bowls
1
Overall Sink Size
26-13/16 x 17-3/4 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday