0 items

Blanco America Purus II™ 1-Hole Kitchen Faucet with Single Lever Handle

B440604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Limited Lifetime warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 10 5/8"
  • Spout reach: 10"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2011
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Purus II™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-5/8 in
Spout Reach
10 in
Spout Type
High Arc
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday