0 items

Blanco America Purus I™ 1-Hole Kitchen Faucet with Single Lever Handle

B44120

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Extra long supply lines
  • Flow Rate: 2.2 GPM
  • Limited Lifetime warranty
  • One hole installation
  • Solid brass body and all metal side spray
  • Spout height: 9 1/2"
  • Spout reach: 9 15/16"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2011
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Purus I™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61, NSF 61 Annex G
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9-1/2 in
Spout Reach
9-15/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday