0 items

Blanco America Hydra™ 1-Hole Kitchen Faucet with Single Loop Handle

B4411

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Flow rate: 1.5 gpm
  • Limited Lifetime warranty
  • Loop handle
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 12"
  • Spout reach: 10 1/4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2011
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Hydra™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Loop
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
12 in
Spout Reach
10-1/4 in
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday