14 x 6 x 5 in. Stainless Steel Colander for Precis 520852 Medium Single Bowl
Precis™ 14 x 6 x 5 in. Stainless Steel Colander for Precis 520852 Medium Single Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits PRECIS Medium Kitchen Sinks
- Limited 1 year warranty
- 4 Protective rubber feet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Precis™ 520852 Medium Single Bowl
- CARB OTC LEED Compliant:
- No
- Collection:
- Precis™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 5-1/8 in
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-1/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 10 lb
- Width:
- 6-1/4 in