15-13/100 in. Mesh Colander in Stainless Steel
15-13/100 in. Mesh Colander in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Curved "easy grip" handles
- Protective feet
- Fits BLANCOWAVE PLUS Small Bowl
- Stainless steel
Specifications
- Brand Model Compatibility:
- Blanco Wave Plus Small Bowl
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 15-13/100 in
- Material:
- Stainless Steel
- Width:
- 9-17/25 in