Blanco America Diamond™ 15 x 15 in. Single Bowl Drop-In Bar Sink 1-Hole
B44
DESCRIPTION
- Designed to compliment any décor
- Drain not included
- Heat resistant up to 536° F
- Limited lifetime warranty
- Required outside cabinet of 15"
- Resistant to scratches, stains and all household acids and alkali solutions
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Versatile dual deck design, clips not included
SPECIFICATIONS
- Collection
- Diamond™
- Color Finish
- Metallic Grey
- Color Finish Category
- Greys
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 1 Hole
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Material
- Granite
- Number Of Bowls
- 1
- Overall Sink Size
- 15 in x 15 in x 8 in
- Shape
- Square
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday