0 items

Blanco America Rondo™ 17-11/16 x 16-15/16 in. Single Bowl Drop-In Bar Sink No Hole

B51

Color Finish

Starting at $391.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to compliment any décor
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Non-Porous material resists stains like coffee, tea and red wine, while its hard surface resists scratches and chips
  • Resistant to all household acids and alkali solutions
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

Collection
Rondo™
Color Finish
Anthracite
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Drop-In
Material
Granite
Number Of Bowls
1
Overall Sink Size
17-11/16 in x 16-15/16 in x 6-5/8 in
Shape
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday